
Granita 9.5 Inch Nonstick Tava and Frypan in Tan
Mfr # A1855
Zoro # G221737843
product price: $49.39
/eaKey Features
Overall Length (In.)
18.2 in
Overall Width (In.)
9.75 in
Material
Aluminum
Overall Height (In.)
2 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1855
Zoro #
G221737843
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Length (In.)
18.2 in
Overall Width (In.)
9.75 in
Overall Height (In.)
2 in
Details
Material
Aluminum
Item
Tava Frypan
Color
Tan
Description
The inner non-stick coating uses "Volkanit Coating" technology which offers excellent non-stick properties and very high scratch resistance. This inner coat is produced by Weilburger and consists of 5 layers of granite which can withstand up to 70,000 washes. The non-stick layer does not contain PFOA, cadmium or lead and will help you prepare healthy and tasty meals using less cooking oil than in other types of cookware. The "Solar Base" base helps you to save time and energy to the maximum, ensuring optimal heat transfer and a even distribution on all types of cooktops including induction. High thermal conducive base is perfect for cooking efficiently and thoroughly at lower heats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.