Mina Maxi Stainless Steel 1.1 Liter Tea Pot and 2.0 Liter Kettle Set

  • Mfr # A036

  • Zoro # G721738241


product price:  $86.15
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
5.25 in
Material
Stainless Steel
Height
11 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A036
Zoro #
G721738241
UPC #
-
Country of Origin
Turkey

Dimensions

Width
5.25 in
Height
11 in
Length
12 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Tea Kettle Set

Description

The Korkmaz Mina Maxi Stainless Steel 1.1 Liter Tea Pot and 2.0 Liter Kettle Set provides you with a way to heat up water and tea from one source, saving energy and time. Kettle base has a heat transferring lid that helps to transfer heat to the kettle at the top efficiently and quickly. Stainless Steel construction is durable, lightweight, and long lasting while the handles remain cool to the touch for safety and ease of use. Built in tea leaf filter at spout allows you to brew tea right in the pot to achieve the best possible flavor and benefit. Dishwasher and induction safe design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.