
Montana 1.1 Liter Stainless Steel Tea Pot with Wooden Lid
Mfr # A024
Zoro # G921736672
product price: $48.75
/eaKey Features
Color
Stainless Steel
Length
7.4 in
Height
5.5 in
Width
5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A024
Zoro #
G921736672
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
7.4 in
Height
5.5 in
Width
5 in
Details
Color
Stainless Steel
Item
Tea Pot
Material
Stainless Steel
Description
The Korkmaz Montana 1.1 Liter Tea Pot is the perfect addition to your kitchen. Made with durable stainless steel with hygienic, high polished surface, this tea pot will last for years of use. An encapsulated base distributes heat evenly and efficiently to warm your water fast and keep it warm. With an ergonomic handle, this tea pot is comfortable to carry around and pour. A gorgeous bamboo wood lid nicely compliments the mirror polish pot to look sleek on your kitchen stove and counters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.