Shop KORKMAZ
See all product information
Create Account
Montana 2 Piece 2 Liter Aluminum Nonstick Saucepan with Lid and Faux Wood Handles
- Mfr # A1240
- Zoro # G221737225
product price:Â
$
53.59
/ea
Key Features
Overall Width (In.)
7 in
Overall Length (In.)
14 in
Overall Height (In.)
5 in
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1240
- Zoro #
- G221737225
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Width (In.)
- 7 in
- Overall Length (In.)
- 14 in
- Overall Height (In.)
- 5 in
Details
- Item
- Sauce Pan
- Material
- Aluminum
- Color
- Black
Description
Montana, produced from recycled, completely natural material, with environmentally friendly technology, makes delicious meals using very little oil with its extra scratch-resistant volcanic-looking PTFE coating and high-temperature resistant silicone outer coating. The included glass lid allows you to keep an eye on your food while it cooks making sure your dish is perfect every time. The gorgeous black speckled appearance with faux wooden handles looks great in any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.