
Nora 2 Piece 3 Liter Alumium Nonstick Low Casserole Dish with Lid
Mfr # A2944
Zoro # G021738255
product price: $65.99
/eaKey Features
Overall Length
16.5 in
Overall Height
4 in
Overall Width
10.25 in
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2944
Zoro #
G021738255
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
16.5 in
Overall Height
4 in
Overall Width
10.25 in
Details
Color
Black
Item
Low Casserole Dish
Material
Aluminum
Description
Made from environmentally friendly materials and featuring scratch proof and nonstick PTFE coating, the Korkmaz Nora helps make delicious meals. The premium granite nonstick allows for easy food release leaving little to no mess. An extra thick base allows for excellent heat distribution and the cast lid offers superior heat retention. Large carry handles at the sides allow for easy transportation around your kitchen and home. Cook your favorite home meals to perfection in this amazing casserole dish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.