Nora 2 Piece 3.5 Liter Stainless Steel Casserole with Lid in Silver

  • Mfr # A2992

  • Zoro # G921738461


product price: $66.59
/ea

Key Features

Color
Stainless Steel
Overall Width (In.)
7.9 in
Overall Length (In.)
13.25 in
Material
Stainless Steel
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2992
Zoro #
G921738461
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
7.9 in
Overall Length (In.)
13.25 in
Overall Height (In.)
6.5 in

Details

Item
Stainless Steel Casserole
Color
Stainless Steel
Material
Stainless Steel

Description

The Korkmaz Nora Casserole Dish is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction and ergonomic, bakelite handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The included glass lid with stay cool handle makes it easy to keep an eye on your food while it cooks. A gorgeous mirror polish finish makes this item sleek and modern, great looking in any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.