Nora 2 Piece 3.6 Liter Alumium Nonstick Low Casserole Dish with Lid

  • Mfr # A2945

  • Zoro # G521736935


product price:  $66.59
/ea

Key Features

Overall Width (In.)
11 in
Color
Black
Overall Length (In.)
17.25 in
Material
Aluminum
Overall Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2945
Zoro #
G521736935
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
17.25 in
Overall Height (In.)
4.25 in

Details

Color
Black
Material
Aluminum
Item
Low Casserole Dish

Description

Made from environmentally friendly materials and featuring scratch proof and nonstick PTFE coating, the Korkmaz Nora helps make delicious meals. The premium granite nonstick allows for easy food release leaving little to no mess. An extra thick base allows for excellent heat distribution and the cast lid offers superior heat retention. Large carry handles at the sides allow for easy transportation around your kitchen and home. Cook your favorite home meals to perfection in this amazing casserole dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.