
Nora 2 Piece 5.5 Liter Stainless Steel Casserole with Lid in Silver
Mfr # A2993
Zoro # G621737696
product price:Â $79.59
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
15.5 in
Color
Stainless Steel
Overall Width (In.)
9.5 in
Overall Height (In.)
6.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2993
Zoro #
G621737696
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
15.5 in
Overall Width (In.)
9.5 in
Overall Height (In.)
6.6 in
Details
Color
Stainless Steel
Item
Stainless Steel Casserole
Material
Stainless Steel
Description
The Korkmaz Nora Casserole Dish is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction and ergonomic, bakelite handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The included glass lid with stay cool handle makes it easy to keep an eye on your food while it cooks. A gorgeous mirror polish finish makes this item sleek and modern, great looking in any kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.