
Nora 9.5 Inch Stainless Steel Low Casserole with Lid in Silver
Mfr # A2994
Zoro # G521738557
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Length (In.)
15 in
Overall Height (In.)
5.5 in
Overall Width (In.)
10 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2994
Zoro #
G521738557
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
15 in
Overall Height (In.)
5.5 in
Overall Width (In.)
10 in
Details
Material
Stainless Steel
Color
Stainless Steel
Item
Low Casserole
Description
Cook all your favorite one pot dishes with this 9.5in stainless steel low casserole with lid by Korkmaz. Constructed of 18/10 stainless steel that is dishwasher safe for easy clean up. Ergonomic cool touch 220 C heat resistant bakelite handles make it easy for you to move from stovetop to counter to table with ease. Raised size and 3.4 Liter capacity keep all your food in place for reduced over-spill while cooking. Solar Base system transfers heat perfectly to maximize time and save energy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.