
Nora Granit 1 Liter Aluminum Nonstick Frypan in Black
Mfr # A2949
Zoro # G021739139
product price: $37.35
/eaKey Features
Overall Height (In.)
1.6 in
Color
Black
Overall Length (In.)
15.5 in
Overall Width (In.)
8.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2949
Zoro #
G021739139
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
1.6 in
Overall Length (In.)
15.5 in
Overall Width (In.)
8.25 in
Details
Item
Nonstick Frypan
Color
Black
Material
Aluminum
Description
Made from environmentally friendly materials and featuring scratch proof and nonstick PTFE coating, the Korkmaz Nora helps make delicious meals. The premium granite nonstick allows for easy food release leaving little to no mess. An extra thick base allows for excellent heat distribution and a large stay cool carry handle allows for easy handling around your stove and kitchen. Cook your favorite home meals to perfection in this amazing frying pan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.