Nora Granit 2.4 Liter Aluminum Nonstick Frypan in Black

  • Mfr # A2948

  • Zoro # G321739471


product price:  $43.89
/ea

Key Features

Overall Width (In.)
11.3 in
Material
Aluminum
Overall Height (In.)
2 in
Color
Black
Overall Length (In.)
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2948
Zoro #
G321739471
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
11.3 in
Overall Height (In.)
2 in
Overall Length (In.)
18.25 in

Details

Material
Aluminum
Item
Nonstick Frypan
Color
Black

Description

Made from environmentally friendly materials and featuring scratch proof and nonstick PTFE coating, the Korkmaz Nora helps make delicious meals. The premium granite nonstick allows for easy food release leaving little to no mess. An extra thick base allows for excellent heat distribution and a large stay cool carry handle allows for easy handling around your stove and kitchen. Cook your favorite home meals to perfection in this amazing frying pan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.