Nostaljia Maxi Stainless Steel 1.2 Liter Tea Pot and 2.2 Liter Kettle Set
- Mfr # A229
- Zoro # G221736976
product price:Â
$
82.85
/ea
Key Features
Material
Stainless Steel
Width
5.5 in
Height
12.5 in
Length
12 in
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A229
- Zoro #
- G221736976
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Tea Kettle Set
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Width
- 5.5 in
- Height
- 12.5 in
- Length
- 12 in
Description
The Korkmaz Nostaljia Maxi Stainless Steel 1.2 Liter Tea Pot and 2.2 Liter Kettle Set provides you with a way to heat up water and tea from one source, saving energy and time. Kettle base has a heat transferring lid that helps to transfer heat to the kettle at the top efficiently and quickly. Stainless Steel construction is durable, lightweight, and long lasting while the handles remain cool to the touch for safety and ease of use. Long neck spout pours from the bottom, giving you the hottest water transfer right away. Dishwasher safe design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.