
Ornella 2 Piece 2 Liter Quart Aluminum Nonstick Saucepan with Lid
Mfr # A1340
Zoro # G121739039
product price: $56.85
/eaKey Features
Overall Width (In.)
7 in
Overall Length (In.)
14 in
Color
Black
Overall Height (In.)
5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1340
Zoro #
G121739039
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width (In.)
7 in
Overall Length (In.)
14 in
Overall Height (In.)
5 in
Details
Item
Sauce Pan
Color
Black
Material
Aluminum
Description
Ornella, produced from recycled, completely natural material, with environmentally friendly technology, makes delicious meals using very little oil with its extra scratch-resistant volcanic-looking PTFE coating and high-temperature resistant silicone outer coating. The included glass lid allows you to keep an eye on your food while it cooks making sure your dish is perfect every time. The gorgeous black speckled appearance looks great in any kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.