
Ornella Nonstick 10 Inch Aluminum Frying Pan in Granite Black
Mfr # A1346
Zoro # G921738560
product price:Â $47.15
/eaKey Features
Material
Aluminum
Overall Length (In.)
18 in
Overall Height (In.)
2.2 in
Overall Width (In.)
10.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1346
Zoro #
G921738560
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
18 in
Overall Height (In.)
2.2 in
Overall Width (In.)
10.5 in
Details
Material
Aluminum
Item
Frying Pan
Color
Black
Description
Step up your cooking with the Korkmaz Ornella Nonstick Frying Pan, a fusion of elegance and practicality. Crafted from high-quality aluminum, this 10-inch pan offers superior heat conductivity and durability, making it perfect for everyday cooking. The stunning granite black finish not only adds a touch of sophistication to your kitchen but also ensures a nonstick surface that makes cooking and cleaning effortless. Made with a PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Its ergonomic handle is designed for comfort and a secure grip, while the pan's lightweight construction makes it easy to maneuver. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Offer your family the very best with this durable, versatile and convenient frying pan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.