Ornella Nonstick 12 Inch Aluminum Frying Pan in Granite Black

  • Mfr # A1853

  • Zoro # G221739717


product price:  $50.35
/ea

Key Features

Overall Length (In.)
19.25 in
Material
Aluminum
Overall Width (In.)
12.25 in
Color
Black
Overall Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1853
Zoro #
G221739717
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Length (In.)
19.25 in
Overall Width (In.)
12.25 in
Overall Height (In.)
2.5 in

Details

Material
Aluminum
Item
Frying Pan
Color
Black

Description

Step up your cooking with the Korkmaz Ornella Nonstick Frying Pan, a fusion of elegance and practicality. Crafted from high-quality aluminum, this 12-inch pan offers superior heat conductivity and durability, making it perfect for everyday cooking. The stunning granite black finish not only adds a touch of sophistication to your kitchen but also ensures a nonstick surface that makes cooking and cleaning effortless. Made with a PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Its ergonomic handle is designed for comfort and a secure grip, while the pan's lightweight construction makes it easy to maneuver. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Offer your family the very best with this durable, versatile and convenient frying pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.