Shop KORKMAZ
See all product information
Create Account
Perla 3 Piece 6.9 Liter Stainless Steel Casserole Steamer with Lid in Silver
- Mfr # A1522
- Zoro # G821736925
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11.4
Overall Length (In.)
12.4
Overall Height (In.)
10.4
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1522
- Zoro #
- G821736925
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Casserole Steamer
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Overall Width (In.)
- 11.4
- Overall Length (In.)
- 12.4
- Overall Height (In.)
- 10.4
Description
The Korkmaz Perla Stainless Steel Casserole Steamer is the perfect cookware for a variety of dishes. A Solar Base system offers superior and even heat distribution allowing you to save time and energy when cooking food. Sturdy ergonomic and cool touch stainless steel handles makes the dish easy to move and transport around your kitchen. The included high tempered glass lid makes it easy to keep an eye on your food while it cooks so you can ensure it comes out just right every time. The unique steamer insert design opens up a new world of cooking possibilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.