Perla 5 Piece Stainless Steel Manti Steamer Cookware Set in Silver

  • Mfr # A1524

  • Zoro # G721740169


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Length (In.)
13.2 in
Overall Width (In.)
11.8 in
Material
Stainless Steel
Overall Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1524
Zoro #
G721740169
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length (In.)
13.2 in
Overall Width (In.)
11.8 in
Overall Height (In.)
11 in

Details

Color
Stainless Steel
Item
Cookware Set
Material
Stainless Steel

Description

The Korkmaz Perla Stainless Steel Steamer Cookware Set is the perfect cookware for a variety of dishes. A Solar Base system offers superior and even heat distribution allowing you to save time and energy when cooking food. Sturdy ergonomic and cool touch stainless steel handles makes the dish easy to move and transport around your kitchen. The included high tempered glass lid makes it easy to keep an eye on your food while it cooks so you can ensure it comes out just right every time. The unique multi stacking steamer design allows you to steam several items at once.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.