Proline Professional Series 10.2 Liter Stainless Steel Casserole with Lid in Silver

  • Mfr # A1163

  • Zoro # G421737575


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width (In.)
11 in
Color
Stainless Steel
Overall Height (In.)
8.7 in
Overall Length (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1163
Zoro #
G421737575
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
8.7 in
Overall Length (In.)
15.5 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Stainless Steel Casserole

Description

Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz 10.2L Casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handles. The polished outer surface keeps its shine for a long time and the stainless steel construction is dishwasher safe for long lasting use. This casserole offers high cooking performance even at low heat, thanks to its high thermal conductivity. Induction safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.