Proline Professional Series 3.8 Liter Stainless Steel Casserole with Lid in Silver

  • Mfr # A1161

  • Zoro # G621739591


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
12.75 in
Material
Stainless Steel
Overall Height (In.)
6.75 in
Color
Stainless Steel
Overall Width (In.)
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1161
Zoro #
G621739591
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Length (In.)
12.75 in
Overall Height (In.)
6.75 in
Overall Width (In.)
7.9 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Stainless Steel Casserole

Description

Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz 3.8L Casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handles. The polished outer surface keeps its shine for a long time and the stainless steel construction is dishwasher safe for long lasting use. This casserole offers high cooking performance even at low heat, thanks to its high thermal conductivity. Induction safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.