
Proline Professional Series 4.8 L Stainless Steel Extra Deep Casserole with Lid in Silver
Mfr # A1165
Zoro # G021737685
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
12.75 in
Overall Height (In.)
8.3 in
Overall Width (In.)
7.9 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1165
Zoro #
G021737685
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
12.75 in
Overall Height (In.)
8.3 in
Overall Width (In.)
7.9 in
Details
Item
Extra Deep Casserole
Color
Stainless Steel
Material
Stainless Steel
Description
Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz 4.8L Extra Deep Casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handles. The polished outer surface keeps its shine for a long time and the stainless steel construction is dishwasher safe for long lasting use. This casserole offers high cooking performance even at low heat, thanks to its high thermal conductivity. Induction safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.