
Proline Professional Series 5 Piece Stainless Steel Tea Pot Set in Silver
Mfr # A274
Zoro # G821738424
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Width
9.8 in
Height
6 in
Length
10.4 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A274
Zoro #
G821738424
UPC #
-
Country of Origin
Turkey
Dimensions
Width
9.8 in
Height
6 in
Length
10.4 in
Details
Item
Tea Pot
Material
Stainless Steel
Color
Stainless Steel
Description
Enjoy making and drinking authentic Turkish teas with this Korkmaz Proline Professional Series Stainless Steel Turkish Tea Pot Set. The traditional Turkish dual stacking tea pot with tea kettle design with included lids and tea infuser is the perfect piece of cookware to add to your kitchen. The super capsule base offers superior even heat distribution so you can save time and energy heating up water due to efficient heating. Ergonomic handles makes it easy to move around and transport the tea pots when preparing and serving your tea.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.