
Proline Professional Series 7.3 Liter Stainless Steel Low Casserole with Lid in Silver
Mfr # A1171
Zoro # G821739353
product price:Â $97.45
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
15.3 in
Overall Height (In.)
4.75 in
Color
Stainless Steel
Overall Width (In.)
11 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1171
Zoro #
G821739353
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
15.3 in
Overall Height (In.)
4.75 in
Overall Width (In.)
11 in
Details
Color
Stainless Steel
Item
Low Casserole
Material
Stainless Steel
Description
Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz 7.3L Low Casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handles. The polished outer surface keeps its shine for a long time and the stainless steel construction is dishwasher safe for long lasting use. This casserole offers high cooking performance even at low heat, thanks to its high thermal conductivity. Induction safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.