Tombik 3 Piece Stainless Steel Turkish Coffee Pot Set in Silver

  • Mfr # A1217

  • Zoro # G321739594


product price:  $56.85
/ea

Key Features

Material
Stainless Steel
Height
4 in
Color
Stainless Steel
Width
10 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1217
Zoro #
G321739594
UPC #
-
Country of Origin
Turkey

Dimensions

Height
4 in
Width
10 in
Length
11.2 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Turkish Coffee Pot

Description

Have a delicious cup of authentic Turkish style coffee with this Korkmaz Tombik 3 Piece Stainless Steel Coffee Pot Set. In this set, you'll receive three different sizes of coffee pots giving you the choice of how much coffee you want to make. The gorgeous mirror polish stainless steel with minimalist design looks attractive in any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.