
Tombik 3.5 Liter Stainless Steel Casserole in Polished Silver
Mfr # A1073
Zoro # G521737925
product price:Â $56.85
/eaKey Features
Color
Stainless Steel
Overall Width (In.)
8.5 in
Overall Height (In.)
4.2 in
Overall Length (In.)
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1073
Zoro #
G521737925
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width (In.)
8.5 in
Overall Height (In.)
4.2 in
Overall Length (In.)
12 in
Details
Color
Stainless Steel
Item
Stainless Steel Casserole
Material
Stainless Steel
Description
Cook up your favorite pastas, soups, stir fries, and more one pot meals with the Tombik 3.5 Liter Casserole. Offering easy solutions even under the most challenging conditions, this low casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic side handles. Non toxic fumes are emitted while cooking and the high heat conductive design allows you to cook efficiently and thoroughly with a low flame. Manufactured by easily recyclable materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.