
Tombik 5 Liter Stainless Steel Low Casserole in Polished Silver
Mfr # A1078
Zoro # G521738175
product price:Â $66.59
/eaKey Features
Overall Height (In.)
5.5 in
Overall Length (In.)
15.25 in
Overall Width (In.)
10.25 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1078
Zoro #
G521738175
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
5.5 in
Overall Length (In.)
15.25 in
Overall Width (In.)
10.25 in
Details
Item
Low Casserole
Color
Stainless Steel
Material
Stainless Steel
Description
Cook up your favorite pastas, soups, stir fries, and more one pot meals with the Tombik 5 Liter Casserole. Offering easy solutions even under the most challenging conditions, this low casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic side handles. Non toxic fumes are emitted while cooking and the high heat conductive design allows you to cook efficiently and thoroughly with a low flame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.