Tombik 5.5 Liter Stainless Steel Casserole in Polished Silver

  • Mfr # A1075

  • Zoro # G421739098


product price:  $66.59
/ea

Key Features

Overall Length (In.)
14.5 in
Overall Width (In.)
9.45 in
Color
Stainless Steel
Material
Stainless Steel
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1075
Zoro #
G421739098
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length (In.)
14.5 in
Overall Width (In.)
9.45 in
Overall Height (In.)
6.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Stainless Steel Casserole

Description

Cook up your favorite pastas, soups, stir fries, and more one pot meals with the Tombik 5.5 Liter Casserole. Offering easy solutions even under the most challenging conditions, this casserole provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic side handles. Non toxic fumes are emitted while cooking and the high heat conductive design allows you to cook efficiently and thoroughly with a low flame. Manufactured by easily recyclable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.