
Black Flapper
Mfr # C04015
Zoro # G212108829
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Color
Black
Length
4.20 in
Material
Rubber
Width
7.20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04015
Zoro #
G212108829
UPC #
049057005491
Country of Origin
United States
Dimensions
Length
4.20 in
Width
7.20 in
Details
Color
Black
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.