Zoro Homepage

Classic Trip Lever, Universal, SS, Chrome

  • Mfr # 6050GR

  • Zoro # G3717239


product price: $17.25
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
(2) Locking Clips, Handle, Lanyard Hook, Tank Lever Arm
Material
Plastic, Zinc
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050GR
Zoro #
G3717239
UPC #
049057104446
Country of Origin
United States

Dimensions

Size
8 in

Details

Item
Trip Lever
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
(2) Locking Clips, Handle, Lanyard Hook, Tank Lever Arm
Material
Plastic, Zinc
Color/Finish
Chrome
Product Type
Trip Lever
Compatible Brand
Universal
Compatible Series
Universal
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets

Description

Trip Lever, Plastic; Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.