Fill Valve, Plastic and Rubber, Black
Mfr # 528PRO
Zoro # G5084877
product price: $13.99
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Plastic and Rubber
Includes
(1) 528PRO Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key, (1) Refill Adjuster, (1) Instructions
Standards
UPC, ASSE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528PRO
Zoro #
G5084877
UPC #
049057104101
Country of Origin
United States
Dimensions
Size
Flush Valve: 8-1/2" to 14"
Manufacturers Warranty Length
7 Years
Details
Item
Fill Valve
Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Plastic and Rubber
Includes
(1) 528PRO Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key, (1) Refill Adjuster, (1) Instructions
Standards
UPC, ASSE
Color/Finish
Black
Color
Black
Material of Construction
Plastic and Rubber
Type
Fill Valve
Product Type
Fill Valve
Compatible SubBrand
Gravity Tanks
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible Series
Universal
Description
Fill Valve, Material of Construction Plastic and Rubber, Color/Finish Black, Fits Universal, Standards UPC, ASSE, Includes Valve, Refill Adjustor Tool, Manufacturers Warranty Length 7 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.