Fits American Standard Champion 4 Seal
Mfr # 450BP
Zoro # G2892251
product price: $6.99
/eaKey Features
Fits Brand
American Standard
For Use With
4" Flush Valve Opening
Material
Rubber
Color/Finish
Red
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450BP
Zoro #
G2892251
UPC #
049057103692
Country of Origin
United States
Dimensions
Size
Flush Valve: 4"
Manufacturers Warranty Length
5 years
Details
Item
Flapper
Fits Brand
American Standard
For Use With
4" Flush Valve Opening
Material
Rubber
Color/Finish
Red
Color
Red
Includes
(1) Flush Valve Seal
Type
Flush Valve Seal
Material of Construction
Rubber
Product Type
Flapper
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Series
Champion 4, Eljer Titan 4
Compatible Brand
American Standard
Description
Toilet Flapper, Material of Construction Rubber, Color/Finish Red, Resists Chlorine, Fits Fits American Standard Champion 4 Toilets, Manufacturers Warranty Length 5 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.