Zoro Homepage

Flapper, Fits Older Brass Flush Valves

  • Mfr # 2000BP

  • Zoro # G4625914


product price: $5.85
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Older Style Brass Flush Valves
Material
Rubber and Stainless Steel
Color/Finish
Red
Size
Flush Valve: 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000BP
Zoro #
G4625914
UPC #
049057104019
Country of Origin
United States

Dimensions

Size
Flush Valve: 2"
Manufacturers Warranty Length
5 Years

Details

Item
Flapper
Fits Brand
Universal Fit
For Use With
Older Style Brass Flush Valves
Material
Rubber and Stainless Steel
Color/Finish
Red
Color
Red
Includes
(1) Toilet Flapper, (1) Stainless Steel Chain
Type
Classic Flapper
Material of Construction
Rubber and Stainless Steel
Product Type
Flapper
Compatible SubBrand
Gravity Tanks
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible Brand
Universal

Description

Flapper, Material of Construction Rubber, Color/Finish Red, Resists Chlorine, Fits Older Style Brass Flush Valves, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.