Flapper, Rubber and SS, Red
Mfr # 100BP
Zoro # G5084895
product price: $6.99
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Rubber and Stainless Steel
Includes
Flapper, Chain(1) Toilet Flapper Valve, (1) Stainless Steel Chain
Color/Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BP
Zoro #
G5084895
UPC #
049057104064
Country of Origin
United States
Dimensions
Size
Flush Valve: 2"
Manufacturers Warranty Length
5 Years
Details
Item
Flapper
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Rubber and Stainless Steel
Includes
Flapper, Chain(1) Toilet Flapper Valve, (1) Stainless Steel Chain
Color/Finish
Red
Color
Red
Material of Construction
Rubber and Stainless Steel
Type
Ultra High Performance Flapper
Product Type
Flapper
Compatible Brand
Universal
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Description
Toilet Flapper, Sub-Category Flappers, Valves and Sensors, For Use With Most Toilets, Material Rubber and Stainless Steel, Color/Finish Red, Includes Flapper, Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.