Korky StrongARM Simple Style Flush Handle Black Matte Metal For Universal

  • Mfr # 6034BP

  • Zoro # G3815781


product price:  $20.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6034BP
Zoro #
G3815781
UPC #
49057105337
Country of Origin
Taiwan, Province of China

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle and Lever easily adjusts to fit all tank positions including front, side, angle, right and down. Optimized for use with both standard 2 and large 3 inch flappers and canister-style flush valves, the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands, including American Standard, Kohler, TOTO and others. The simple style handle, in a matte black finish, is a great way to upgrade any toilet and compliment the bathrooms decor. Easy to install, the 6034 Includes: 6034BP Matte Black Handle, Tank Lever Arm, Two Locking Clips and Stainless Steel Lanyard Hook.


  • • Fixes: Broken, sticking and corroded handles and outdated designs
  • • Fits all popular toilet brands
  • • Easily adjusts to fit all tank positions: front, angled, right and side mount toilet tanks
  • • Quick and easy install, no need to bend for fitment
  • • Optimized for use with both 2 inch and 3 inch Toilet Flappers and canister-style flush valves
  • • Reinforced at elbow to improve strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.