
Flush Valve Repair Kit, Red
Mfr # 2003MR
Zoro # G010190613
product price:Â $7.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Toilet
Color
Red
Includes
100 Adjustable Toilet Flapper, Plastic Flush Valve Seat, Silicone Sealant, Stainless Steel Chain
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2003MR
Zoro #
G010190613
UPC #
049057105764
Country of Origin
United States
Dimensions
Size
2 in
Details
Item
Flush Valve Repair Kit
Fits Brand
Universal Fit
For Use With
Universal Toilet
Color
Red
Includes
100 Adjustable Toilet Flapper, Plastic Flush Valve Seat, Silicone Sealant, Stainless Steel Chain
Material
Rubber
Compatible Brand
Universal
Compatible Series
Universal
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Product Type
Flush Valve Repair Kit
Description
Flush Valve Repair Kit, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.