Korky Universal Toilet Repair Kit
Mfr # 4010PK
Zoro # G2822617
product price: $27.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
1) 528 Fill Valve, (1) 2001 Flapper, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1), (1) 4020 Flush Valve, (1) 464 Tank to Bowl Gasket, (1) Set of hardware, (1) Instructions
Material
Rubber
Color/Finish
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010PK
Zoro #
G2822617
UPC #
049057103630
Country of Origin
United States
Dimensions
Size
Fill Valve: 8" to 14"
Manufacturers Warranty Length
5 years
Details
Item
Flapper
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
1) 528 Fill Valve, (1) 2001 Flapper, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1), (1) 4020 Flush Valve, (1) 464 Tank to Bowl Gasket, (1) Set of hardware, (1) Instructions
Material
Rubber
Color/Finish
Red/Black
Standards
ASSE, CUPC
Color
Red
Type
Complete Universal Toilet Repair Kit
Material of Construction
Rubber
Product Type
Flapper
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Brand
Universal
Compatible Series
Universal
Description
Toilet Flapper, Material of Construction Plastic/Rubber, Color/Finish Red/Black, Resists Chlorine, Fits Universal Design Fits Most Toilets, Standards ASSE, CUPC, Includes Korky QuietFill Valve, Korky Adjustable Flush Valve, Korky Plus Flapper, Tank-To-Bowl Gasket and Hardware, Manufacturers Warranty Length 5 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.