
Red Plus Adjustable Flapper
Mfr # C04013
Zoro # G612108801
product price: $10.79
/eaKey Features
Width
4.50 in
Color
Red
Length
7.50 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04013
Zoro #
G612108801
UPC #
717510076714
Country of Origin
United States
Dimensions
Width
4.50 in
Length
7.50 in
Details
Color
Red
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.