
Red Plus Flapper
Mfr # C04016
Zoro # G712108794
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Color
Red
Length
4.20 in
Width
1.70 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04016
Zoro #
G712108794
UPC #
049057200193
Country of Origin
United States
Dimensions
Length
4.20 in
Width
1.70 in
Details
Color
Red
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.