Seat Disc, For Use With 6NWT4, PK10
Mfr # 421BP
Zoro # G9662118
product price: $5.55
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard Toilets
For Use With Mfr. Model Number
047250-0070A
Size
Flush Valve: 2"
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421BP
Zoro #
G9662118
UPC #
049057042199
Country of Origin
United States
Dimensions
Size
Flush Valve: 2"
Details
Item
Disc
Fits Brand
American Standard
For Use With
American Standard Toilets
For Use With Mfr. Model Number
047250-0070A
Color/Finish
Black
Color
Black
Material
Rubber
Includes
(1) Seat Disc, (1) Snap-on/Screw-on Adapter
Material of Construction
Rubber
Type
Combo Seat Disc
Product Type
Disc
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
047250-0070A
Compatible Product Type
Toilets
Compatible Brand
American Standard
Description
Disc, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.