Shop KORKY

StrongARM Faucet Style Brushed Nickel Flush Handle

  • Mfr # 6071BP

  • Zoro # G3815912


product price:  $19.69
/ea

Key Features

For Use With
Toilet tank
Fits Brand
Fits all brand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6071BP
Zoro #
G3815912
UPC #
49057104699
Country of Origin
Taiwan, Province of China

Details

Item
Flush Handle
For Use With
Toilet tank
Fits Brand
Fits all brand

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle and Lever easily adjusts to fit all tank positions including: front, side, angle, right and down. Optimized for use with both standard 2 inch and large 3 inch flappers and canister-style flush valves, the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands, including American Standard, Kohler, TOTO and others. The faucet style handle, in a brushed nickel finish, is a great way to upgrade any toilet and compliment the bathrooms decor.


  • • Fixes: Broken, sticking and corroded handles and outdated designs
  • • Fits all popular toilet brands
  • • Easily adjusts to fit all tank positions: front, angled, right and side mount toilet tanks
  • • Quick and easy install, no need to bend for fitment
  • • Optimized for use with both 2 inch and 3 inch Toilet Flappers and canister-style flush valves
  • • Reinforced lever arm for strength and long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.