Toilet Flapper, Red, Adjustable
Mfr # 2004BP
Zoro # G1049876
product price: $5.85
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Red
Material
Rubber
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2004BP
Zoro #
G1049876
UPC #
049057103333
Country of Origin
United States
Dimensions
Size
2 in
Manufacturers Warranty Length
5 Year
Details
Item
Flapper
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Red
Material
Rubber
Color
Red
Includes
(1) Adjustable Toilet Flapper, (1) Stainless Steel Chain
Material of Construction
Rubber
Type
Adjustable Flapper
Product Type
Flapper
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Series
Universal
Description
Toilet Flapper, Adjustable, Material of Construction Rubber, Red Color/Finish, Resists Chlorine, Forms Toilet Tank Water Seal, Fits Most Toilets, Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.