Zoro Homepage

Universal 3in. Valve Seal

  • Mfr # C05085

  • Zoro # G512130094


product price: $9.85
/ea

Key Features

Material
Metal
Width
4 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05085
Zoro #
G512130094
UPC #
717510191363
Country of Origin
United States

Dimensions

Width
4 in
Length
5 in

Details

Material
Metal

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.