Zoro Homepage

Valve Seal, Rubber, Red

  • Mfr # 427BP

  • Zoro # G5084904


product price: $4.65
/ea

Key Features

Fits Brand
Mansfield
For Use With
2" Mansfield 210 and 211 Flush Valves
Material
Rubber
Color/Finish
Red
Includes
(1) Valve Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427BP
Zoro #
G5084904
UPC #
049057042793
Country of Origin
United States

Dimensions

Size
Flush Valve: 2"
Manufacturers Warranty Length
5 Years

Details

Item
Flush Valve Seal
Fits Brand
Mansfield
For Use With
2" Mansfield 210 and 211 Flush Valves
Material
Rubber
Color/Finish
Red
Includes
(1) Valve Seal
Color
Red
Material of Construction
Rubber
Type
Valve Seal
Product Type
Flush Valve Seal
Compatible Brand
Mansfield
Compatible SubBrand
Gravity Tanks
Compatible Series
Mansfield 210, Mansfield 211
Compatible Product Type
Toilets

Description

Valve Seal, Material of Construction Rubber, Color/Finish Red, Resists Chlorine, Fits Mansfield 210/211, Includes Seal, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.