Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fittings 15BOX, 15PK

  • Mfr # KNRA-3

  • Zoro # G721851230


product price: $14.39
/pk 15, $0.96/ea

Key Features

Finish
Hot Dip Galvanized
Trade Size
3 in
Material
Malleable Iron
Standards
UL, UL 2239, CAN/CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNRA-3
Zoro #
G721851230
UPC #
078401115517
Country of Origin
United States

Dimensions

Trade Size
3 in

Details

Finish
Hot Dip Galvanized
Material
Malleable Iron
Standards
UL, UL 2239, CAN/CSA C22.2

Description

3in, 10 Lb Load, Hot Dip Galvanized Malleable Iron, Right Angle, IMC/EMT/Rigid Conduit ClA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.