
Rigid Conduit Fittings EA
Mfr # KNRA-4
Zoro # G521849925
product price: $20.15
/eaKey Features
Trade Size
4 in
Standards
UL, UL 2239, CAN/CSA C22.2
Material
Malleable Iron
Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KNRA-4
Zoro #
G521849925
UPC #
78401115521
Country of Origin
United States
Dimensions
Trade Size
4 in
Details
Standards
UL, UL 2239, CAN/CSA C22.2
Material
Malleable Iron
Finish
Hot Dip Galvanized
Description
4in, 10 Lb Load, Hot Dip Galvanized Malleable Iron, Right Angle, IMC/EMT/Rigid Conduit ClA
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.