Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A7 , Latex , Crinkle , L 1 PR

  • Mfr # 35-7650/L

  • Zoro # G715356208


product price: $10.69
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Finish
Crinkle
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7650/L
Zoro #
G715356208
UPC #
731791165172
Country of Origin
Malaysia

Dimensions

Glove Size
L
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Finish
Crinkle

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.