Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A7 , Latex , Crinkle , S 1 PR

  • Mfr # 35-7650/S

  • Zoro # G015356243


product price: $10.19
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Finish
Crinkle
Cuff Style
Knit
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7650/S
Zoro #
G015356243
UPC #
731791165080
Country of Origin
Malaysia

Dimensions

Glove Size
S
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Finish
Crinkle
Cuff Style
Knit

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.