Cut Resistant 18ga sleeve A4 Hi-Vis 18in
Mfr # 3142-18THY
Zoro # G914897151
product price: $5.29
/eaSold in multiples of 24 for $126.96
Key Features
Color
High Viz Yellow
Length
18"
ANSI/ISEA Cut Level
A4
Cut-Resistant Material
KorPlex®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3142-18THY
Zoro #
G914897151
UPC #
731791168371
Country of Origin
Malaysia
Dimensions
Length
18"
Details
Color
High Viz Yellow
ANSI/ISEA Cut Level
A4
Cut-Resistant Material
KorPlex®
Description
Cut Resistant 18ga sleeve A4 Hi-Vis 18in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.