Zoro Homepage

11 in x 8 in x 2 in Retention Packaging, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # KOR107

  • Zoro # G6627157


product price: $53.69
/ea

Key Features

Inside Length
11 in
Inside Width
8 in
Inside Height
2 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR107
Zoro #
G6627157
UPC #
841436070270
Country of Origin
United States

Dimensions

Inside Length
11 in
Inside Width
8 in
Inside Height
2 in
Inside LxWxH
11x8x2

Details

Item
Retention Packaging
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Retention Packaging,11 x 8 x 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.