
TANK M3 Ultra 1.96-In.-AMOLED GPS Smartwatch with Silicone Band Black
Mfr # P-MU001-B
Zoro # G116504079
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-MU001-B
Zoro #
G116504079
UPC #
-
Country of Origin
China
Details
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
Item
Smart Watch
Description
The KOSPET TANK M3 Ultra is a high-performance rugged smartwatch with dual-band GPS, 6 satellite-positioning systems, compass, barometric altimeter, G-sensor, 170+ sports modes, smart sleep tracking, and 5 ATM waterproofing. It combines pro-level tracking with a bold rectangular design with an always-on AMOLED display - ideal for outdoor training, swimming, and everyday adventure. This rugged smartwatch also features a stainless steel unibody design, Corning Gorilla Glass screen, and meets MIL-STD-810H standards.
- Display: 1.96-in. AMOLED, 410 x 502 resolution, Corning Gorilla Glass
- 0.866-in. (22-mm) wide, removable silicone strap fits wrist diameters 5.9 in. to 8.66 in. (150 mm to 220 mm)
- Bluetooth v5.3
- Compatible with Android 5.1 or later and iOS 10.0 or later
- Works with KOSPET FIT app
- Dual-core CPU ATS3085L
- Meets 15 US MIL-STD-810H certifications and 28 reliable internal tests
- Dual-band GPS with 6 satellite positioning systems
- Also has compass and barometric altimeter
- Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.