TANK M3 Ultra 1.96-In.-AMOLED GPS Smartwatch with Silicone Band Silver

  • Mfr # P-MU001-S

  • Zoro # G116504086


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-MU001-S
Zoro #
G116504086
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Item
Smart Watch
Color
Silver

Description

The KOSPET TANK M3 Ultra is a high-performance rugged smartwatch with dual-band GPS, 6 satellite-positioning systems, compass, barometric altimeter, G-sensor, 170+ sports modes, smart sleep tracking, and 5 ATM waterproofing. It combines pro-level tracking with a bold rectangular design with an always-on AMOLED display - ideal for outdoor training, swimming, and everyday adventure. This rugged smartwatch also features a stainless steel unibody design, Corning Gorilla Glass screen, and meets MIL-STD-810H standards.


  • Display: 1.96-in. AMOLED, 410 x 502 resolution, Corning Gorilla Glass
  • 0.866-in. (22-mm) wide, removable silicone strap fits wrist diameters 5.9 in. to 8.66 in. (150 mm to 220 mm)
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • Dual-core CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications and 28 reliable internal tests
  • Dual-band GPS with 6 satellite positioning systems
  • Also has compass and barometric altimeter
  • Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.